Shop All File Cabinets
Safco
46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42"
Mfr # 4986TS
Zoro # G6420138
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,619.99
Free 30-Day Returns
Key Features
- File Size 30" x 42"
- Height 16-1/2"
- Material Steel
- Number of Drawers 10
- Width 46-1/2"
Product Information
- Brand Safco
- MFR # 4986TS
- Zoro # G6420138
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 30" x 42" |
Height | 16-1/2" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Tropic Sand |
Material | Steel |
Number of Drawers | 10 |
File Cabinet Type | Flat |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Description
Steel Flat File,10-Drawer,For 30 In. x 42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- FLASH FURNITURE Living Room Set, 29" to 31" x 29", Upholstery Color: Black (111-SET-BK-GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- BAXTON STUDIO Ezra Modern and Contemporary Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11364-Zoro)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" (4986GR)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- Safco File Cabinets