Shop All Trash Cans
Safco
4 gal Rectangular Wastebasket, Black, 12-1/4" Dia, Step-On, Plastic
Mfr # 9710BL
Zoro # G5834534
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 15 in
Product Information
- Brand Safco
- MFR # 9710BL
- Zoro # G5834534
- UPC # 073555971026
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 121/4" |
Length | 10 in |
Container Depth | 10 in |
Trash Can Dia./Width | 12-1/4" |
Diameter | 12-1/4" |
Depth | 10 in |
Width/Diameter | 12-1/4" |
Description
Rectangular, Flat, 4 gal, Black, Height 15 in, Plastic, Smooth, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", 6/CT, Black PK (RCP315488BLACT)
- SAFCO 3 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9901SS)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- SAFCO 38 gal Square Trash Can, Black, Open Side, Galvanized steel (9934BL)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- BEHRENS 31 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1270)
- Safco Trash Cans