Shop All Trash Cans
This Product is Discontinued
Safco
38 gal. Square Trash Can, Tan, None, HDPE (Discontinued)
Mfr # 9475TN
Zoro # G3858364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 38 gal.
- Container Shape Square
- Color Tan
- Material HDPE
- Height 31-1/2"
Product Information
- Brand Safco
- MFR # 9475TN
- Zoro # G3858364
- UPC # 073555947564
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 31-1/2" |
Width | 18 1/4 in |
Container Depth | 18-1/4" |
Trash Can Dia./Width | 18-1/4" |
Length | 18-1/4" |
Depth | 18-1/4" |
Description
Square, Open, 38 gal, Tan, Height 31 1/2 in, Plastic, UV Protectant, No Lid, Free-Standing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.