Shop All Trash Cans
Safco
38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene
Mfr # 9477BL
Zoro # G202683466
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 38 gal
- Container Shape Square
- Color Black
- Material Polyethylene
- Height 39.25 in
Product Information
- Brand Safco
- MFR # 9477BL
- Zoro # G202683466
- UPC # 73555978421
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 39.25 in |
Width | 18.25" |
Depth | 18.25 in |
Details
Trash Container Capacity | 38 gal |
Container Shape | Square |
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Standards | GREENGUARD Certified |
Finish | Recessed Panels, Textured |
Features | Ash Urn with Side Openings—12" sq. stainless steel ash urn built into lid. No sand required. Four 13" x 6" disposal openings. |
Top Type | Integrated Top |
Opening Closure Type | Ashtray Top w/Open Side |
Description
Recessed panel design for any first impression areas. High-density polyethylene plastic will not chip or dent. UV inhibitors limit fading in sunlight. Adaptable for anchoring and weighting devices. Uses standard 32" x 44" trash bags. Telescoping base hides bag. Panels feature fluted design with a recessed bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-STRONG 33x39 1.2 Mil 33 gal. Black Star Perf Roll No Print, PK150 (EC333912K)
- VACMASTER 550 CFM Portable Air Mover (AM201 0101)
- SUNEX Power Vacuum, Dual Function (SX1000)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- SAFCO 6 gal Round Wastebasket, Black, 11-3/4" Dia, Open Top, Puncture-Resistant Steel, PVC (9740BL)
- SAFCO 38 gal Square Trash Can, Black, Open Side, Polyethylene (9476BL)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9923TN)
- SAFCO 75 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel (9902SS)
- SAFCO 3 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9901SS)
- SAFCO 23 gal Rectangular Trash Can, Black, 19-3/4" Dia, Step-On, Plastic (9923BL)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- Safco Trash Cans