Shop All Recycling Bins
Safco
30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum
Mfr # SAF9931SS
Zoro # G201846831
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Total Capacity 30 gal
- Height 32.5"
- Material Aluminum
- Standards Greenguard Certified
Product Information
- Brand Safco
- MFR # SAF9931SS
- Zoro # G201846831
- UPC # 73555993158
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 32.5" |
Width/Diameter | 17.5" |
Details
Color | Stainless Steel |
Total Capacity | 30 gal |
Material | Aluminum |
Item | Dual Recycling Receptacle |
Standards | Greenguard Certified |
Description
Make a lasting first impression while helping the environment. The Dual Recycling Receptacle includes two separate liners to help keep your recyclables separate while leaving any work space uncluttered. The lid comes off so the bag can be hidden from sight. The smooth and sleek aluminum recycling center features a satin finish to blend in with any office ambiance. Customize the receptacle with the included decals. Each side of the receptacle holds 15 gallons for a total, 30-gallon capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- GLASS PLUS Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (94378)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 14 1/2 in Dia, Step-On, Plastic (1883551)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP472-40-GRYS)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO Half-Round Recycling Bin (9447BU)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- Safco Recycling Bins