Shop All File Cabinets
Safco
26" W Rotary File Adder, 5-1/4"
Mfr # ARCB24827A05
Zoro # G6415913
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,080.99
Free 30-Day Returns
Key Features
- File Size 5-1/4"
- Width 26"
- Finish Top: Unfinished
- Assembled/Unassembled Assembled
Product Information
- Brand Safco
- MFR # ARCB24827A05
- Zoro # G6415913
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | 5-1/4" |
Width | 26" |
Details
Finish | Top: Unfinished |
Item | Rotary File Adder |
Assembled/Unassembled | Assembled |
Description
ARC-in-the-Box 7-Tier Rotary File Adder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- NATIONAL PUBLIC SEATING NPS 32 -39" Height Adjustable Heavy Duty Steel Stool With Backrest, Black (6230HB-10)
- FLASH FURNITURE Office Chair, 22"L41"H, Padded Flip-up, MeshSeat, ContemporarySeries (BL-8801X-GG)
- CONTEMPORARY 4 Drawer Vertical File Cabinet in Oak (00204/X)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" (4986BL)
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- SAFCO 18" W Roll File, Light Gray (3090)
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll (3079)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- Safco File Cabinets