Shop All Recycling Bins
Safco
25 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings
Mfr # 2981BL
Zoro # G5812055
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 25 gal
- Width 15-1/4"
- Diameter 15-1/4"
- Material Steel
- Number of Openings 1
Product Information
- Brand Safco
- MFR # 2981BL
- Zoro # G5812055
- UPC # 073555298123
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15-1/4" |
Diameter | 15-1/4" |
Height | 26 in |
Length | 15-1/4" |
Details
Trash Container Capacity | 25 gal |
Material | Steel |
Number of Openings | 1 |
Symbol | Recycle |
For Use With | 2987BL, 2988BL, 2989BL |
Top Design | Open Top |
Total Capacity | 25 gal |
Includes | Securing Wires |
Shape | Square |
Container Shape | Square |
Primary Container Color | Black |
Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Recycling Material | Any Recyclable Material |
Item | Recycling Bin |
Top Type | Open Top |
Description
Trash Container Capacity 25 gal, Number of Openings 1, Total Capacity 25 gal, Color Black, Height 26 in, For Use With 2987BL, 2988BL, 2989BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- STRIPPER STOP Sorbents, 4 1/2 in x 36 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280248)
- RUBBERMAID COMMERCIAL Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW (RCP617388)
- SCOTTS Scott Shop Towel, Paper, Blue (75040)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- SAFCO Rectangular Recycling Bin (9448BL)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- ALPINE INDUSTRIES Trash Can, Gloss Brass/High Gloss Black, Galvanized Steel (ALP479-38-BLU)
- Safco Recycling Bins