Shop All Trash Cans
Safco
22 gal Rectangular Trash Can, Charcoal, Open Top, Puncture-Resistant Heavy Duty Steel
Mfr # 9618CH
Zoro # G4431677
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 22 gal
- Container Shape Rectangular
- Color Charcoal
- Material Puncture-Resistant Heavy Duty Steel
- Height 291/2 in
Product Information
- Brand Safco
- MFR # 9618CH
- Zoro # G4431677
- UPC # 073555961805
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 291/2 in |
Width | 20.8" |
Depth | 11 in |
Details
Trash Container Capacity | 22 gal |
Container Shape | Rectangular |
Color | Charcoal |
Material | Puncture-Resistant Heavy Duty Steel |
Item | Trash Can |
Container Basic Material | Metal |
Shape | Rectangular |
Finish | Powder Coated |
Standards | GREENGUARD Certified; NFPA Life Safety Code 101, Section 31; OSHA Compliant |
Opening Closure Type | Open Top |
Description
Wastebasket,22 gal.,Rectangular,Charcol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Broom Clip Cd2 (SS28)
- SHAWSHANK LEDZ Duster Micrfb 30"Hl (702361)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- HUSKY Trshbag Ktn Drstrg Clr 13G .8M (HK13DS120C-P)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Black, Plastic (SAF9923BL)
- SAFCO 4 gal Hands-free Step-on Stainless Receptacle, Stainless Steel, Steel (SAF9685SS)
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- SAFCO 14 gal Oval Cylinder Waste Receptacles, Silver, Open Top, Steel (9921SL)
- SAFCO 3 gal Half-round Small Desk-Side Recycling Receptacle, Black/Blue, Plastic (SAF9927BB)
- HAPCO-ELMAR 14 qt Oval Trash Can, Beige (OB4050BGE)
- Safco Trash Cans