Shop All Trash Cans
Safco
17 gal Rectangular Trash Can, Black, 19-3/4" Dia, Step-On, Plastic
Mfr # 9922BL
Zoro # G5757123
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 17 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 261/4 in
Product Information
- Brand Safco
- MFR # 9922BL
- Zoro # G5757123
- UPC # 073555992229
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 261/4 in |
Width | 193/4" |
Container Depth | 15 1/2 in |
Length | 16-1/4 in |
Trash Can Dia./Width | 19-3/4" |
Diameter | 16" |
Depth | 15-1/2 in |
Width/Diameter | 19-3/4" |
Description
Rectangular, Flat, 17 gal, Black, Height 26 1/4 in, Plastic, Smooth, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 30 L Pull-out can, Black / Blue, Plastic (CW1124)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- RMR BRANDS Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz (RMRTT32)
- CLOROX Cleaners & Detergents, Spray Bottle, Original (CLO31221)
- SAFCO 14 gal Round Trash Can, Black, Steel, Rigid Plastic (9921BL)
- SAFCO 235 qt Round Trash Can, Black, Open Top, Steel (9604BL)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- SAFCO 23 gal Rectangular Prism Trash Can, Black, Top Door, Plastic (9923BL)
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Green (732153)
- Safco Trash Cans