Shop All Trash Cans
Safco
10 gal Triangular Trash Can, Stainless Steel, Top Door, Steel
Mfr # 9687SS
Zoro # G802683439
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Triangular
- Color Stainless Steel
- Material Steel
- Height 25.5 in
Product Information
- Brand Safco
- MFR # 9687SS
- Zoro # G802683439
- UPC # 73555968705
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25.5 in |
Width | 14.5" |
Depth | 14 in |
Details
Trash Container Capacity | 10 gal |
Container Shape | Triangular |
Color | Stainless Steel |
Material | Steel |
Item | Trash Can |
Opening Closure Type | Top Door |
Top Type | Foot-Lever Clamshell |
Finish | Powder Coated |
Standards | GREENGUARD Certified; OSHA Compliant |
Description
Step-on functions means no need to touch container to open it. Smooth-operating foot pedal provides handsfree access to tapered spring-action door. Lid closes slowly with quiet operation. Rigid plastic liner with built-in bag retainer included. Finish helps protect against fingerprints.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- RJ SCHINNER CO Roll Paper Towels, Natural (RT 123502)
- RENUZIT Adjustables Air Freshener, Forever Raspberry, 7 oz Solid, PK12 (DIA 03667)
- FEBREZE Febreze Fabric Refresher, 32 Oz, PK8 (03259)
- SAFCO 14 gal Round Trash Can, Black, Steel, Rigid Plastic (9921BL)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- SAFCO 5 gal Round Trash Can, Black, Open Top, Steel (9717BL)
- SAFCO 7 gal Hands-free Step-on Stainless Receptacle, Stainless Steel, Steel (SAF9686SS)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- TOTER 64 gal Trash Can, Graystone (ANA64)
- Safco Trash Cans