Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 94 In x 58 In
Mfr # SAF-9458
Zoro # G1973382
product price: $137.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 94 in
- Gauge 10 ga Wire, 14 ga C Channel
Product Information
- Brand Saf-T-Fence
- MFR # SAF-9458
- Zoro # G1973382
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 94 in |
Panel Height | 4.8 ft. |
Panel Width | 94" |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 94 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Black (5GPL2)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Divider (FD-1108)
- ADVANCE TABCO Drawer Bracket for 30" Wide Tables (TA-90-30)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- Saf-T-Fence Wire Rooms and Partitions