Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 70 In x 58 In
Mfr # SAF-7058
Zoro # G1973400
product price: $128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 70 in
- Gauge 10 ga Wire, 14 ga C Channel
Product Information
- Brand Saf-T-Fence
- MFR # SAF-7058
- Zoro # G1973400
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 70 in |
Panel Width | 70" |
Panel Height | 4.8 ft. |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 70 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, Yellow, 18 1/2 in L (QP1887YL)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 5 Ft (19N871)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- Saf-T-Fence Wire Rooms and Partitions