Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 34 In x 58 In
Mfr # SAF-3458
Zoro # G1973172
product price: $105.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 34 in
- Gauge 10 ga Wire, 14 ga C Channel
Product Information
- Brand Saf-T-Fence
- MFR # SAF-3458
- Zoro # G1973172
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 58 in |
Overall Width | 34 in |
Panel Height | 4.8 ft. |
Panel Width | 34" |
Wire Mesh Opening Width | 1 1/4 in |
Wire Mesh Opening Height | 2 1/2 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 34 in, Overall Height 58 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 5 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3458-SL, SAF-H4658-SL, SAF-P63, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2260-NXL BUY 25S)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Clear, 23 5/8 in L (30164SCLAR)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- Saf-T-Fence Wire Rooms and Partitions