Shop All Wire Rooms and Partitions
Saf-T-Fence
Wire Partition Panel, 28 In x 82 In
Mfr # SAF-2882
Zoro # G1973461
product price: $98.49
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$98.49
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 82 in
- Overall Width 28 in
- Gauge 10 ga Wire, 14 ga C Channel
Product Information
- Brand Saf-T-Fence
- MFR # SAF-2882
- Zoro # G1973461
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 82 in |
Overall Width | 28 in |
Panel Width | 28" |
Panel Height | 7.8 ft. |
Mesh Size | 1-1/4 in x 2-1/2 in |
Wire Mesh Opening Height | 2 1/2 in |
Wire Mesh Opening Width | 1 1/4 in |
Description
Mesh Panel, Black, Steel, Powder Coated, Overall Width 28 in, Overall Height 82 in, Wire Mesh Opening Height 2 1/2 in, Wire Mesh Opening Width 1 1/4 in, Full Height, Includes Mounting Hardware Yes, Wire Thickness 3/32 in, Floor Clearance 2 in, Mesh Shape Square, Method of Construction Welded, Compatible Brand and Series Folding Guard, Saf-T-Fence, Compatible Manufacturer Model Number SAF-H3482-SL, SAF-H4682-SL, SAF-P84, ANSI, CSA, ISO, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS BY DATUM Pistol Safe, Digital Lock, 14 lbs, Up to 2 pistols (WMC-1-059511C)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Blue/Taupe (HPL1282-1A-TB)
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In (SAF-1982)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- Saf-T-Fence Wire Rooms and Partitions