Shop All Earbuds & Headphones
Saf-T-Ear
Bluetooth and Safety Ambient Earbuds
Mfr # ERSTE-BTEARBUDSDUAL
Zoro # G7673728
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Earphones, Multiple Eartip Sizes
- Width 1.22
- Weight 0.17
- Height 7.32
Product Information
- Brand Saf-T-Ear
- MFR # ERSTE-BTEARBUDSDUAL
- Zoro # G7673728
- UPC # 846430002357
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 1.22 |
Height | 7.32 |
Length | 3.19 |
Details
Color | Yellow |
Includes | Earphones, Multiple Eartip Sizes |
Weight | 0.17 |
Material | Plastic |
Description
The Saf-T-Ear Bluetooth Earbuds are the perfect companion to anyone who works around loud equipment, or needs to protect their hearing while also being able to listen to music and take phone calls. With up to 40db of noise reduction, you can enjoy your music while your work without compromising your hearing. Enable Ambient Mode for complete awareness in any environment, all while enjoying music and calls. 8+ hours of run time allows use for a full day or project. Disable Bluetooth and Ambient mode and use as passive hearing protection. Complete versatility gives you the peace of mind to know you are protected everywhere you go, without the trade offs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT COMP-6-SAFT Replacement Battery (COMP-6-SAFT)
- ILC Replacement for Cardiac Science Powerheart G3 AED Battery (POWERHEART G3 AED BATTERY CARDIAC SCIENCE)
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- SAF-T-EAR Bluetooth Rugged Safety Earbuds (ERSTE-BTEARBUDS)
- WALKERS Pro-Low Profile Folding Muff In Black (GWP-FPM1)
- INFLIGHTDIRECT InflightDirect ID-2 Disposable Earbud with Rubber Tips - Pack of 20 (ID-2)
- INFLIGHTDIRECT InflightDirect ID-7 Disposable Earbud in Black - Pack of 20 (ID-7)
- SENTRY FLEX NECKBAND BLUETOOTH (BT940)
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- Saf-T-Ear Earbuds & Headphones