Shop All Waiting Room & Guest Chairs
Sabre
Sabre Sectional Chair, Midnight Blue
Mfr # 96484MB
Zoro # G402014954
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Leg Color Blue
- Height 33 in
- Width 30 1/2 in
Product Information
- Brand Sabre
- MFR # 96484MB
- Zoro # G402014954
- UPC # 819085019131
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Height | 33 in |
Width | 30 1/2 in |
Length | 32 in |
Details
Item | Sabre Sectional Chair Midnight Blue |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Weight Capacity | 500 lb |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Features | Tamperproof Screws, One Piece, Molded Design for Increased Strength, Stain Resistant |
Ligature Resistant | Yes |
Style | Sectional Chair |
Description
Sabre Sectional Chair Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 1/2 in, Length 32 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- ROYAL TRADING Wash Cloth Economy Terry, 12 x 12 x 100, 12PK (1001320)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- BAXTON STUDIO Mael Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-10542-Zoro)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-NAVY-GG)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1187)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- Sabre Office Chairs