Shop All Security Accessories
Sabre
Personal Protection Alarm
Mfr # PA-LEDBK-02
Zoro # G401253279
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Level 130 dB
- Alarm Type Personal Alarm with LED Light
- Power Source 3xLR44 batteries
- Housing Color Black
- Includes 3xLR44 batteries, Snap Hook Keychain
Product Information
- Brand Sabre
- MFR # PA-LEDBK-02
- Zoro # G401253279
- UPC # 023063813448
- Country of Origin China
- Category Security Accessories
Details
Item | Personal Protection Alarm |
Sound Level | 130 dB |
Alarm Type | Personal Alarm with LED Light |
Power Source | 3xLR44 batteries |
Housing Color | Black |
Includes | 3xLR44 batteries, Snap Hook Keychain |
Description
Personal Protection Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- KEYENCE USB cable A: miniB type 2 m (OP-51580)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- SABRE Elite Door Alarm (HS-EDA)
- SABRE Fake Security Cmr Dome (HS-FSCD)
- SABRE Fake Outdor Scurity Cmr (HS-FSCR-B)
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- HD A03429 ORB Amerock Decorative Self Closing Overlay Cabinet Door Hinge; Oil Rubbed Bronze (A03429 ORB)
- SCHLAGE ELECTRONICS Schlage Lock Card Reader (RC15 BLK)
- SEA-DOG Sea-Dog 329955-1 UHF Right Angle Cable Connector (329955-1)
- Sabre Security Accessories