Shop All Wood Screws
Saberdrive
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK
Mfr # 50239
Zoro # G602515985
product price: $10.39
/pk 91, $0.11/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 50239
- Zoro # G602515985
- UPC # 738287502398
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 2-1/2" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 1/4-20 Hex Nut Zinc (SP-14CHNZ-500)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07150.037.0200)
- PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (LP3STTBK)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK (09323)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK (52370)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 439 PK (09301)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38183)
- SABERDRIVE Wood Screw, #9, 4 in, Zinc Yellow Steel Trim Head Torx Drive, 62 PK (09331)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- Saberdrive Wood Screws