Shop All Wood Screws
Saberdrive
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK
Mfr # 50245
Zoro # G802516010
product price: $50.59
/pk 455, $0.11/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 50245
- Zoro # G802516010
- UPC # 738287502459
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 2-1/2" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel (U17567.025.0077)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (4015-SL)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07410.075.0125)
- ZORO SELECT #10-24 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0025)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 439 PK (09301)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- ITW BRANDS 120PK 9x1 Roof Screw (21400)
- Saberdrive Wood Screws