Shop All Wood Screws
Saberdrive
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK
Mfr # 54004
Zoro # G902505044
product price: $22.99
/pk 264, $0.09/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Length Partial
Product Information
- Brand Saberdrive
- MFR # 54004
- Zoro # G902505044
- UPC # 738287540048
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (1440MPF188)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 36 mm Shaft Dia, 10 PK (DSH-36ST PA)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0350)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 219 PK (54005)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 7500 PK (50377)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 33 PK (09295)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- Saberdrive Self-Tapping Screws