Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 645 PK
Mfr # 09325
Zoro # G502516099
product price: $39.19
/pk 645, $0.06/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-3/4 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 09325
- Zoro # G502516099
- UPC # 738287093254
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 13/32" |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Application | Interior |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-842)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 713 PK (54104)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- SABERDRIVE Wood Screw, #7, 1 in, Black Phosphate Steel Round Head Torx Drive, 213 PK (50320)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- Saberdrive Self-Tapping Screws