Shop All Wood Screws
Saberdrive
Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK
Mfr # 09323
Zoro # G302516152
product price: $9.39
/pk 129, $0.07/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-3/4 in
- Head Type Round
- Material Steel
Product Information
- Brand Saberdrive
- MFR # 09323
- Zoro # G302516152
- UPC # 738287093230
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-3/4" |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Interior |
Type | Cabinet Screw |
Point Type | Type 17 |
Style | Serrated |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., 250 PK (MBP-R6-M5-MCT)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 645 PK (09325)
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- Saberdrive Self-Tapping Screws