Shop All Wood Screws
Saberdrive
Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK
Mfr # 50326
Zoro # G902505051
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #7
- Head Type Round
- Material Steel
- Finish Bronze
Product Information
- Brand Saberdrive
- MFR # 50326
- Zoro # G902505051
- UPC # 738287503265
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Diameter | #7 |
Length 1 | 1-1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Application | |
Type | Wood Screw |
Point Type | Type 17 |
Thread Type | Fine |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40580)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GTL1)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (1X12KVVS)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3/4" L, PK50 (U39350.018.0075)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54085)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- GRIP-RITE Wood Screw, #8, 1-3/4 in, Zinc Yellow Flat Head Torx Drive (134GCS1)
- Saberdrive Wood Screws