Shop All Wood Screws
Saberdrive
Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK
Mfr # 50322
Zoro # G102505165
original price:
$11.15
5% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #7
- Head Type Round
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Saberdrive
- MFR # 50322
- Zoro # G102505165
- UPC # 738287503227
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Diameter | #7 |
Length 1 | 1-1/2" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Wood Screw |
Type | Wood Screw |
Application | |
Point Type | Type 17 |
Thread Type | Coarse |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.031.0550)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (45579)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 46 PK (UST900015)
- SABERDRIVE Wood Screw, #7, 1 in, Black Phosphate Steel Round Head Torx Drive, 213 PK (50320)
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- SABERDRIVE Wood Screw, #9, 5 in, Zinc Yellow Steel Trim Head Torx Drive, 57 PK (52520)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- Saberdrive Self-Tapping Screws