Shop All Wood Screws
Saberdrive
Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK
Mfr # 54001
Zoro # G102504786
product price: $28.19
/pk 812, $0.03/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Type Wood Screw
Product Information
- Brand Saberdrive
- MFR # 54001
- Zoro # G102504786
- UPC # 738287540017
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Thread Type | Double CSK |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- SPEECO Hitch Pin With Chain 3/4X6-1/4 (S071032CL)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931436)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 73 PK (09292)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 219 PK (54005)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 165 PK (54006)
- CAMO Wood Screw, #8, 1/4 in (0347260)
- Saberdrive Wood Screws