Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 32 PK
Mfr # 52599
Zoro # G202511714
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Saberdrive
- MFR # 52599
- Zoro # G202511714
- UPC # 738287525991
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Chrome Plated, 10 PK (74305)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04100.120.0090)
- L.H. DOTTIE Hex Nut, #8-32, Brass, 100 PK (HNBR832)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 28 PK (51167)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 51 PK (52597)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 245 PK (52603)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 234 PK (09742)
- TEKS ELITE ROOFING SCREW #12X1in. 120PK (21450)
- Saberdrive Self-Drilling Screws