Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK
Mfr # 09741
Zoro # G602512151
product price: $14.29
/pk 32, $0.45/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size T30
- Material Steel
- Finish Gray Ruspert
Product Information
- Brand Saberdrive
- MFR # 09741
- Zoro # G602512151
- UPC # 738287097412
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK (9028098)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 2 ft, Steel, Grade 8, Plain Finish (2035587)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 47 PK (09739)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 191 PK (09743)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 234 PK (09742)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 159 PK (09744)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- Saberdrive Self-Drilling Screws