Shop All Drywall Screws
Saberdrive
Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK
Mfr # 54895
Zoro # G002521456
product price: $50.45
/pk 752, $0.07/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green XL1500
- System of Measurement Inch
Product Information
- Brand Saberdrive
- MFR # 54895
- Zoro # G002521456
- UPC # 738287548952
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Diameter | #9 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Lo |
Type | Cement Board Screw |
Head Style | 4 Nibs Bugle (T-25 Star Bit) |
Tip Type | Pointed |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.112.0500)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- SUBURBAN BOLT AND SUPPLY #10-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120040PZ)
- ALLIED TITANIUM Grade 5, 7/16"-14 Structural Bolt, Titanium, 2-1/4 in L (0012001)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK (55508)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 1501 PK (54875)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (55503)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (54870)
- SABERDRIVE Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Torx Drive, 112 PK (53202)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- Saberdrive Drywall Screws