Shop All Drywall Screws
Saberdrive
Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK
Mfr # 54874
Zoro # G402521582
original price:
$7.59
9% off
new price: $6.85
/pk 85, $0.08/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 54874
- Zoro # G402521582
- UPC # 738287548747
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 3/8" |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (T-25 Star Bit) |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08180)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1 in L, 8 PK (38743)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1518)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 1501 PK (54875)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 1269 PK (54877)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (54897)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK (55501)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (54870)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (08853)
- Saberdrive Drywall Screws