Shop All Drywall Screws
Saberdrive
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2500 PK
Mfr # 54885
Zoro # G202521270
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 54885
- Zoro # G202521270
- UPC # 738287548853
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Length 1 | 2-1/2" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (T-25 Star Bit) |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04110.075.0225)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB4)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (54897)
- SABERDRIVE Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Torx Drive, 112 PK (53202)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (55507)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (53201)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (55503)
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- Saberdrive Drywall Screws