Shop All Drywall Screws
Saberdrive
Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 174 PK
Mfr # 55501
Zoro # G202520495
product price: $8.79
/pk 174, $0.05/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Product Information
- Brand Saberdrive
- MFR # 55501
- Zoro # G202520495
- UPC # 738287555011
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter 1 | #6 |
Diameter 2 | 11/32" |
Length 1 | 2" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (T-20 Star Bit) |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST187497)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5175 PK (55512)
- SABERDRIVE Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Torx Drive, 112 PK (53202)
- SABERDRIVE Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK (54902)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (55503)
- SABERDRIVE Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Torx Drive, 1368 PK (54876)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Trim Head Square Drive, 2000 PK (0848YQFT)
- Saberdrive Drywall Screws