Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK
Mfr # 52508
Zoro # G502518864
product price: $11.45
/pk 63, $0.18/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish White XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Length Partial
Product Information
- Brand Saberdrive
- MFR # 52508
- Zoro # G502518864
- UPC # 738287525083
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 5" |
Diameter 2 | 1/4" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | White XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 100 PK (U51090.037.0001)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 1/4 in Lg, 1000 PK (UDI0-200250-1000P)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL5)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN3)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 580 PK (52513)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 137 PK (09606)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- Saberdrive Deck Screws