Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK
Mfr # 56041
Zoro # G304837811
original price:
$9.25
4% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- Finish Tan XL2500
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Saberdrive
- MFR # 56041
- Zoro # G304837811
- UPC # 738287560411
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan XL2500 |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Saberdrive Platinum deck screws are engineered to be the best deck screw there is. The XL2500 coating provides maximum protection in exterior applications and is suitable for use in ACQ and other treated lumber. The star drive eliminates cam-out, the spiral razor tip ensures a quick grab in lumber and drills as it drives to reduce wood splitting, and the countersinking nibs ensure a perfect finish every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 167 PK (56039)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 344 PK (56053)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- Saberdrive Deck Screws