Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 665 PK
Mfr # 09317
Zoro # G302515957
product price: $39.99
/pk 665, $0.06/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 09317
- Zoro # G302515957
- UPC # 738287093179
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.060.0060)
- FREEMAN Fence Staples, 16 ga, Round Crown, 3/4 in Leg L, Steel (FS16G75)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01966)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/4 L, PK5 (WWGCLPZBP073)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK (09307)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 167 PK (56039)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (51184)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK (09332)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 110 PK (54817)
- PRO-FIT DECK SCREW 5# GRAY 10X4"" (0281204)
- Saberdrive Deck Screws