Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK
Mfr # 09307
Zoro # G902516248
product price: $8.25
/pk 133, $0.06/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 09307
- Zoro # G902516248
- UPC # 738287093070
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Diameter 1 | #9 |
Length 1 | 2" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/2, PK10 (U07852.050.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.062.0100)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04114.160.0050)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 665 PK (09317)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (09312)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 208 PK (51663)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 62 PK (52374)
- SABERDRIVE Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 60 PK (54820)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Pan Head, Torx Drive, 2000 PK (09684)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK (08407DQG188)
- Saberdrive Deck Screws