Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 595 PK
Mfr # 09318
Zoro # G202515859
product price: $34.65
/pk 595, $0.06/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/4 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 09318
- Zoro # G202515859
- UPC # 738287093186
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/4 in |
Diameter 1 | #9 |
Length 1 | 2-1/4" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.120.0040)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 665 PK (09317)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (52498)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (52497)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 47 PK (52617)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- Saberdrive Deck Screws