Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK
Mfr # 51183
Zoro # G802518526
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 51183
- Zoro # G802518526
- UPC # 738287511833
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 2-1/4" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (RB580120-002P2)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.040.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.080.0090)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 705 PK (51181)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (51174)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (51185)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 264 PK (54010)
- PRIMESOURCE BUILDING PRODUCTS 1-5/8 Star Deck Screw (421B)
- Saberdrive Deck Screws