Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 264 PK
Mfr # 54010
Zoro # G202519871
product price: $27.99
/pk 264, $0.11/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 54010
- Zoro # G202519871
- UPC # 738287540109
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 2-1/2" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U51261.019.0025)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (51174)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- Saberdrive Deck Screws