Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 420 PK
Mfr # 53996
Zoro # G802519400
product price: $73.99
/pk 420, $0.18/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-3/4 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 53996
- Zoro # G802519400
- UPC # 738287539967
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Diameter 1 | #9 |
Length 1 | 1-3/4" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0101)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.087.0750)
- ZORO SELECT Fully Threaded Rod, M22-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.220.1000)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52378)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 167 PK (50290)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09678)
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- Saberdrive Deck Screws