Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 137 PK
Mfr # 09606
Zoro # G102517434
product price: $25.49
/pk 137, $0.19/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-3/4 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 09606
- Zoro # G102517434
- UPC # 738287096064
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Diameter 1 | #9 |
Length 1 | 1-3/4" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (53551)
- MIDWEST FASTENER 3/8"-16 x 8" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51717)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 86 PK (50219)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 705 PK (51181)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 141 PK (09306)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 233 PK (51682)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- Saberdrive Deck Screws