Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK
Mfr # 56048
Zoro # G204837836
product price: $36.99
/pk 968, $0.04/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- Finish Tan XL2500
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Saberdrive
- MFR # 56048
- Zoro # G204837836
- UPC # 738287560480
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan XL2500 |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Saberdrive Platinum deck screws are engineered to be the best deck screw there is. The XL2500 coating provides maximum protection in exterior applications and is suitable for use in ACQ and other treated lumber. The star drive eliminates cam-out, the spiral razor tip ensures a quick grab in lumber and drills as it drives to reduce wood splitting, and the countersinking nibs ensure a perfect finish every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.08X40)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x3 In L, PK25 (WWG-CLP-159)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 344 PK (56053)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 167 PK (56039)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- SABERDRIVE Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 60 PK (54820)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 75 PK (FMCTXT234-RY50G)
- Saberdrive Deck Screws