Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK
Mfr # 50215
Zoro # G902516309
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Application Wood
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 50215
- Zoro # G902516309
- UPC # 738287502152
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 1-1/4" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Wood |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08603)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Steel, Torx Drive, 47 PK (56046)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 703 PK (56050)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (50303)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 113 PK (51173)
- STARBORN Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX37T08250)
- Saberdrive Deck Screws