Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 167 PK
Mfr # 50290
Zoro # G202516733
product price: $11.19
/pk 167, $0.07/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/2 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 50290
- Zoro # G202516733
- UPC # 738287502909
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/2" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- SENCO Crown Staples, 25 ga, 1" W, PK4000, 25 ga ga, 1/2 in Leg L, Steel, 4000 PK (X08NRA)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/16 in Shaft Dia, 25 PK (E-18SS)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (51186)
- SABERDRIVE 7/32 Hidden Deck Clips Black (52467)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 420 PK (53996)
- ZORO SELECT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (1064DQG)
- Saberdrive Deck Screws