Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK
Mfr # 52511
Zoro # G802514276
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish White XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Length Partial
Product Information
- Brand Saberdrive
- MFR # 52511
- Zoro # G802514276
- UPC # 738287525113
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 2" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | White XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430318-PG)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (N04360.037.0200)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91400)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 149 PK (52481)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 835 PK (52492)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (50296)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 420 PK (53996)
- Saberdrive Deck Screws