Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 893 PK
Mfr # 53762
Zoro # G102517663
product price: $135.99
/pk 893, $0.15/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 53762
- Zoro # G102517663
- UPC # 738287537628
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 1 | #8 |
Length 1 | 2" |
Diameter 2 | 3/16" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Hardness | 304 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 12 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X12)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 100 PK (SCX205018-100P1)
- HILLMAN 39210 6 x 0.5 in. Cabinet Screws Phillips Flat Head (5318886)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 694 PK (09334)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (52501)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 165 PK (54012)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 619 PK (52494)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK (54821)
- Saberdrive Deck Screws