Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK
Mfr # 50317
Zoro # G902516491
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 50317
- Zoro # G902516491
- UPC # 738287503173
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 1 | #8 |
Length 1 | 2" |
Diameter 2 | 3/16" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (319-M10)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- PRO-FIT Collated Finishing Nail, 2-1/2 in L, 16 ga, Electro Galvanized (0712600)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2, Pk100 (U08305.031.0250)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09681)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2130 PK (51818)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 167 PK (56039)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09677)
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (50297)
- Saberdrive Deck Screws