Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 208 PK
Mfr # 51663
Zoro # G602517590
product price: $11.49
/pk 208, $0.06/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Saberdrive
- MFR # 51663
- Zoro # G602517590
- UPC # 738287516630
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 1-5/8" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x50)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB189)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (51666)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 167 PK (52616)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 149 PK (52481)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Torx Drive (48603)
- Saberdrive Deck Screws