Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive, 1104 PK
Mfr # 53761
Zoro # G302517777
product price: $120.99
/pk 1104, $0.11/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 53761
- Zoro # G302517777
- UPC # 738287537611
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 1-5/8" |
Thread Length | Partial |
Details
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWIS-100-100P)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK (90812)
- DEWALT Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 705 PK (51181)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 33 PK (09314)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52378)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- GRK FASTENERS GRK Fasteners 5021011 No.8 x 2.5 in. Star Trim Head Construction Screws - Pack of 100 (5021011)
- Saberdrive Deck Screws