Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 33 PK
Mfr # 09314
Zoro # G402515956
product price: $11.19
/pk 33, $0.34/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Green XL1500
- Application Exterior
- Thread Style Partially Threaded
Product Information
- Brand Saberdrive
- MFR # 09314
- Zoro # G402515956
- UPC # 738287093148
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 6 in |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 6" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16 in Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (U08200.043.0200)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91590)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1/2in Black Ox Coat Steel 50PK (9173280)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (52501)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (52505)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- Saberdrive Deck Screws