Shop All Deck Screws
Saberdrive
Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK
Mfr # 38181
Zoro # G302518828
product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #12
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Saberdrive
- MFR # 38181
- Zoro # G302518828
- UPC # 738287381818
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 2 | 7/16" |
Diameter 1 | #12 |
Length 1 | 5" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.05801806.PL.DAR)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- ZORO SELECT #6-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0025)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Pan Head, Torx Drive, 2000 PK (09684)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09681)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- Saberdrive Deck Screws